Shop All Attached Lid Containers
Orbis
Black Attached Lid Container, Plastic
Mfr # FP243 Black Recycled
Zoro # G4190225
original price:
$36.24
9% off
new price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Volume Capacity 17.95 gal
- Load Capacity 70 lb
- Type Stack-N-Nest Container
- Inside Length 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP243 Black Recycled
- Zoro # G4190225
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Length | 23 1/2 in |
Inside Height | 11 1/2 in |
Inside Width | 13 7/8 in |
Overall Width | 17 in |
Overall Height | 12 1/8 in |
Overall Length | 26 7/8 in |
Bottom Outside Width | 14 3/4 in |
Outside Width | 17 in |
Bottom Inside Width | 13 7/8 in |
Bottom Outside Length | 24 3/8 in |
Top Inside Width | 15 1/2 in |
Outside Height | 12 1/2 in |
Bottom Inside Length | 23 5/8 in |
Overall Width Range | 14 to 20 in |
Top Inside Length | 25 1/4 in |
Overall Length Range | 22 to 28 in |
Outside Length | 26 3/4 in |
Overall Height Range | 10 to 15 in |
Overall WxH | 17 in x 12 1/8 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Black, Lid Color Black, Nestable Yes, Overall Height 12 1/8 in, Overall Length 26 7/8 in, Overall Width 17 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 18 gal, Weight Capacity 70 lb, Bottom Inside Length 23 5/8 in, Bottom Inside Width 13 7/8 in, Bottom Outside Length 24 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Upender, 1 Drum, 55 gal., Steel (21VG52)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-24)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 51 in H, 3 Shelves, Black (S3624X3)
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- ORBIS Blue Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Blue)
- ORBIS Gray Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Grey)
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- ORBIS FP143 Flipak Distribution Container - 21-7/8 x 15-3/16 x 9-15/16 Gray (FP143-GY)
- ORBIS Flipak Distribution Container, 26-7/8 x 17 x 12-5/8, Recycled Black (FP243-Black)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39160)
- Orbis Attached Lid Containers