Shop All Cable and Wire Cutters
Orbis
8-3/4" Cable Cutter, Angled, Center Cut
Mfr # 9O 47-220 SBA
Zoro # G9971367
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 8 3/4 in
- Cutting Action Center
- Cutting Capacity ACSR 1/16 in
- Features ACSR or Hard Drawn Copper Conductors, Cleanly Cuts Copper and Aluminum Cables, Cuts Soft Copper Up to 2/0 Awg, Locking Mechanism for Safe Storage, Not Suitable for Steel Wire, Single and Multiple Wire Without Crushing or Deformation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # 9O 47-220 SBA
- Zoro # G9971367
- UPC # 843221020453
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 3/4 in |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Center |
Cutting Capacity ACSR | 1/16 in |
Features | ACSR or Hard Drawn Copper Conductors, Cleanly Cuts Copper and Aluminum Cables, Cuts Soft Copper Up to 2/0 Awg, Locking Mechanism for Safe Storage, Not Suitable for Steel Wire, Single and Multiple Wire Without Crushing or Deformation |
Handle Design | Angled |
Cutting Capacity Copper | 2 in |
Item | Cable Cutter |
Cutting Capacity Soft Steel | 1/2 in |
Handle Style | Angled |
For Wire/Cable Type | Electrical/Data Cable |
Material Application | Copper Cable |
For Maximum Wire Thickness | 2 AWG |
Description
Cable Cutter, Cutting Action Center, Features ACSR or Hard Drawn Copper Conductors, Cleanly Cuts Copper and Aluminum Cables, Cuts Soft Copper Up to 2/0 Awg, Locking Mechanism for Safe Storage, Not Suitable for Steel Wire, Single and Multiple Wire Without Crushing or Deformation, For Maximum Wire Thickness 2 AWG, For Wire/Cable Type Electrical/Data Cable, Handle Style Angled, Material Application Copper Cable, Overall Length 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11541)
- SUNEX 1/2" Drive Impact Hex Master Set, 20 pcs (2637)
- MILWAUKEE TOOL 6 in 10 TPI SAWZALL Blades , 5 Pack (48-00-5092)
- C.K Heavy Duty Wire Cutters 200mm (T3961A-08)
- KNIPEX 4 1/2" Electronics End Cutter (64 52 115)
- QUICKCABLE 22" Battery Cable Cutter, Shear Cut (4285-396-001)
- KNIPEX Cable Cutters Ribbon Cable (94 15 215)
- KNIPEX ACSR Cable Cutter, 13 1/2" Ratcheting AC (95 32 340 SR US)
- PROTO Precision Ground Blade Cable Cutter - 7-1/2" (J288)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- Orbis Cable and Wire Cutters