Shop All Linemans Pliers
Orbis
7 1/2 in Linemans Plier, Steel
Mfr # 9O 21-410 SBA
Zoro # G9971376
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 1/2 in
- Jaw Width 1 1/8 in
- Jaw Thickness 5/8 in
- Overall Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # 9O 21-410 SBA
- Zoro # G9971376
- UPC # 843221020446
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1 1/8 in |
Overall Length | 7 1/2 in |
Overall Length Range | 6 - 8 in |
Description
The ORBIS 9O 21-410 SBA Lineman Pliers are the perfect tool for pulling wire. The sharp jaws provide a firm grip on cable, allowing you to easily lift and move it. These lineman pliers have an overall length of 7 1/2 in., jaw length of 1 1/2 in., and jaw width of 1 1/16 in. They are made from chrome vanadium steel for durability and strength. The dipped handle provides a comfortable grip, even when used for long periods of time. You will want to equip yourself with the ORBIS Linemans Plier for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jobsite Table Saw15 Amp 10-Inch (GTS15-10)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15118)
- GS TOOLING ER40 Collet Chuck Nut Wrenches (337399)
- CRESCENT 9" Pro Series Dual Material Long Nose Compound Action Cutting Pliers (PS6549C)
- CENTURY DRILL & TOOL Pliers Linesman 8 Jaw Capacity 1-1/2 Jaw Lgth 1-1/2 Jaw Thickness 1/2 (72556)
- KLEIN TOOLS Ironworker's Rebar Pliers, Left Handed, Spring Loaded, 9-Inch (D201-7CSTLFT)
- WIHA 8 in Linemans Plier High Leverage, Steel (32930)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 08 160 SBA)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage, Steel (J213-9NE)
- GRAY TOOLS 9" Lineman's Combination Plier, With Cutter (B218B)
- Orbis Linemans Pliers