Shop All Pallet Covers & Cushions
Orbis
0414000 Journey Top Cap 48'' x 45'' Black Polyethylene Stackable Pallet Cover
Mfr # 47440005555
Zoro # G912312960
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # 47440005555
- Zoro # G912312960
- Country of Origin United States
- Category Pallet Covers & Cushions
Description
Ensure your storage areas warehouses and aisles stay organized with this Orbis 0414000 Journey Top Cap 48'' x 45'' black polyethylene stackable pallet cover. This cover is a great way to help organize your products or extra supplies to ensure your establishment maintains an orderly system. With a structural-channel molded design this cover is constructed of durable polyethylene that won't crack chip rust bend or break making it perfect for long-term use. It also works as a secure lid for Orbis 48'' x 45'' bulk containers sold separately to protect items inside from contaminants like dirt or dust.Because it is made from plastic this cover is also suitable for both dry and cold storage areas. It is smooth and nonporous which makes this cover easy to clean. Plus it helps to secure loads on Orbis pallets to save storage space and allow for easy transportation. Use this cover with the compatible pallets and containers in your establishment to help contain your products!Outside Top Dimensions:Length: 48 5/8''Width: 45 5/8''Height: 2 5/16''Inside Top Dimensions:Length: 48 3/16''Width: 45 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (WR63-1860C)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC1813-15 18x13x15 Gray (DC1813-15 Gray)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 38.25 in L, 28 in W, 35.75 in H (4612B)
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- PARTNERS BRAND Clear Pallet Cover, 54" W, 60" L (PC543)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 85 in L, 50 PK (30G-514985B)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-56HWT)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ2)
- ZORO SELECT 2 mil Black Pallet Cover, 52 in W, 43 in D, 84 in L (6XZU0)
- Orbis Pallet Covers & Cushions