Shop All All Purpose Cleaners
Orange Sol
Orange-Sol 22608 12.6 oz. De-Solv-It Citrus Solution
Mfr # 814012
Zoro # G204144958
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orange Sol
- MFR # 814012
- Zoro # G204144958
- Country of Origin United States
- Category All Purpose Cleaners
Description
Features
- 12.6 oz. De-Solv-It.
- Citrus Solution, Removes Any Icky, Sticky, Gooey, Waxy Or Oily Mess Around Your Home.
- 100% Organic.
- No Harmful Vapors.
- 100% Active Ingredients, Biodegrades In 8 Days.
- Dimension - 3.34 x 1.45 x 8.5 in.
- Item Weight - 0.77 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quat Disinfectant Cleaner, 2L Bottle (5H)
- LYSOL Disinfecting Wipes, White, Canister, Multipurpose, Lemon; Lime Blossom (RAC77182CT)
- BRADY Sorbents, 12 gal, 5 in x 18 in, Oil, White, Polypropylene (SPC518)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Red (53801034)
- ORANGE SOL Orange-Sol 10151-5 Gallon Contractors Solvent; 7.5 x 5.25 x 4.5 in. (814004)
- ORANGE SOL Orange-Sol 10131 33 oz. Contractors Solvent (813998)
- BEAUMONT Citrus II Cleaner, 1 gal. Bottle, Citrus, 4 PK (633712928)
- ZEP Cleaner, 2L Plastic Jug with Handle, Solvent-like, 4 PK (N68601)
- COLGATE Fabuloso All Purpose Cleaner - Ocean Cool - Gallon (C32 4373)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189B-5)
- METHOD Lime and Sea Salt Scent All Purpose Cleaner Liquid 28 oz (012390)
- Orange Sol All Purpose Cleaners