Shop All All Purpose Cleaners
Orange Sol
Orange Sol 21933 Black Jack; 23 oz.; Asphalt & Tar Remover
Mfr # 116650
Zoro # G704162742
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orange Sol
- MFR # 116650
- Zoro # G704162742
- Country of Origin United States
- Category All Purpose Cleaners
Description
Features
- Black Jack, 23 oz.
- Asphalt & Tar Remover.
- Instantly Removes All Types Of Asphalt & Tar Coatings & Patches From Clothing, Skin, Tools & Virtually All Other Surfaces.
- 100% Organic & Biodegradable, Gentle On Skin, Biodegradable In 8 Days, Spray Bottle.
- Dimension - 2.75 x 3.75 x 9.75 in.
- Item Weight - 1.41 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLE Sparkle Paper Towels, 2 PK (22272)
- CLINTON Small Round White Waste Receptacle (TR-13W)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1ZCA5)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Length: 44 in (102 BIG RED)
- ORANGE SOL Orange-Sol 22608 12.6 oz. De-Solv-It Citrus Solution (814012)
- ORANGE SOL Orange-Sol 10151-5 Gallon Contractors Solvent; 7.5 x 5.25 x 4.5 in. (814004)
- ORANGE SOL Orange-Sol 10131 33 oz. Contractors Solvent (813998)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Citrus Sparkle Zest, 9 PK (19200-89289)
- THE PINK STUFF Fruity Scent All Purpose Cleaner Cream 16.9 oz (PICC367125)
- HOME CARE LABS Greased Lightning 32 Oz (B40 112HDT)
- DEFENSEGUARD 22 oz Zout Triple Enzyme Foam Cleaning (DE3977399)
- Orange Sol All Purpose Cleaners