Shop All Insect Killers
Orange Guard
Home Pest Control Ready To Use 32oz
Mfr # GL61100052740
Zoro # G805979171
original price:
$19.99
8% off
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.5 x 4.5 x 2.5 inches
- Weight 2.25
- Color White
- Height (In.) 11.9
- Width (In.) 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orange Guard
- MFR # GL61100052740
- Zoro # G805979171
- UPC # 654197000024
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 11.5 x 4.5 x 2.5 inches |
Height (In.) | 11.9 |
Width (In.) | 2.8 |
Overall Length | 4.8 |
Details
Item | Orange Guard Home Pest Control Ready To Use 32oz |
Weight | 2.25 |
Color | White |
Material | Plastic |
Description
* Orange Guard A broad range contact insecticide and residual repellent
* Kills and repels hidden bugs including ants, roaches and fleas
* May be used around food, humans and pets and is water based
* Made from d-Limonene (orange peel extract)
* Indoor/outdoor insecticide
* Works on insect pests
* EPA-registered
* This item is not for sale in Catalina Island
* Kills and repels hidden bugs including ants, roaches and fleas
* May be used around food, humans and pets and is water based
* Made from d-Limonene (orange peel extract)
* Indoor/outdoor insecticide
* Works on insect pests
* EPA-registered
* This item is not for sale in Catalina Island
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Inficon A19267-460015-Lsg Battery (A19267-460015-LSG)
- KOHLER Handle Recoil Starter (17 166 07-S)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU6)
- GARDMAN ARCH 7ft 10in X 4ft NATURE (W22 7247)
- ORANGE GUARD Orange Guard Gallon (101)
- ORANGE GUARD Home Pest Control Organic Liquid Insect Killer 32 oz (103)
- BONIDE PRODUCTS Slug Magic Organic Pellets Insect Killer 1.5 lb (904)
- BLACK FLAG 40W White Light Bug Zapper Replacement Bulb (BB-40WHT)
- BONIDE PRODUCTS 026 8 oz. Concentrate Bon-Neem Insecticide (199170)
- SCHULTZ SPECTRUM A Hot Shot No Pest Strip - 5580 (SC37442)
- BLACK FLAG Aerosol Insect Killer 18 oz (HG-11076)
- Orange Guard Insect Killers