Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Yellow, 9 in. L, 2 in. W
Mfr # 18366
Zoro # G2419350
original price:
$2.25
11% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 9"
- Type Heavy Equipment; Farm Machinery; Agricultural; Industrial And Construction Vehicles and Equipment
- Material Polyester
- Performance Temp. -10 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18366
- Zoro # G2419350
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 9" |
Details
Color | Yellow |
Type | Heavy Equipment; Farm Machinery; Agricultural; Industrial And Construction Vehicles and Equipment |
Material | Polyester |
Performance Temp. | -10 Degrees to 140 Degrees F |
Item | Reflective Tape |
Package Type | Poly Bag |
Thickness | 8 mil |
Standards | ASAE S276.7, ASAE S279.15 |
Adhesion Strength | 96 oz/in |
Application | Agriculture Vehicles |
Reflective Color | Yellow |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Product Form | Strip |
Minimum Application Temperature | 10 Degrees F |
Package Configuration | Bag |
Backing Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -10 Degrees F |
Maximum Application Temperature | 140 Degrees F |
Description
Reflective Tape, Reflective Color Yellow, Width 2 in, Length 9 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7310)
- ILB GOLD Replacement For Prestolite, Saz-4201 Solenoid - Switch (SAZ-4201 SOLENOID - SWITCH)
- BOSCH 382 Fuel Filter Wrench (6915)
- MOOG Suspension Stabilizer Bar Link - Front, K750074 (K750074)
- ORALITE Reflective Tape, Yellow, 3.149 in.W (18375)
- ORALITE Reflective Tape, W 1 In, White (18732)
- ORALITE Reflective Tape, Truck/Trailer Type, PK100 (20565)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-775267-300150)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 1inW (22664)
- ORALITE Reflective Tape, Truck and Trailer Type (18684)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailer 2x 150' (DTC-SH-83)
- Oralite Automotive Exterior Accessories