Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Yellow, 18 in. L, 4 in. W
Mfr # 18453
Zoro # G2270320
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Color Yellow
- Length 18 in
- Type Rail
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oralite
- MFR # 18453
- Zoro # G2270320
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4 in |
Length | 18 in |
Details
Color | Yellow |
Type | Rail |
Material | Polyester |
Performance Temp. | -10 Degrees to 140 Degrees F |
Item | Reflective Tape |
Adhesion Strength | 96 oz/in |
Package Type | Poly Bag |
Thickness | 8 mil |
Standards | FRA224 |
Application | Rail |
Adhesive Material | Acrylic |
Backing Material | Polyester |
Maximum Application Temperature | 140 Degrees F |
Minimum Application Temperature | 10 Degrees F |
Package Configuration | Bag |
Minimum Operating Temperature | -10 Degrees F |
Reflective Color | Yellow |
Maximum Operating Temperature | 140 Degrees F |
Indoor or Outdoor Use | Outdoor |
Description
Reflective Tape, Reflective Color Yellow, Width 4 in, Length 18 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 094932 One Step Teak Cleaner and Brightener - 32 oz (094932)
- DENT FIX EQUIPMENT PULLERS RELEASE AGENT 2oz BOTTLE F/GLUE (DFAL2)
- BETTER BUILT 56IN TRUCK CHEST (79010983)
- BALDWIN FILTERS Replacement Wheel for Filter Cutter (PKG406-W)
- ORALITE Reflective Tape, W 2 In, Red, PK25 (18321)
- ORALITE Reflective Tape, W 2 In, Red (18644)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 1inW (22664)
- ORALITE Reflective Tape, W 2 In, Red/White (18816)
- ORALITE Reflective Tape, W 4 In, White (18607)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1749-030026)
- ABRAMS 2" in x 75' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2 2 x 75-R)
- Oralite Automotive Exterior Accessories