Shop All Automotive Reflective Tape
Oralite
Reflective Tape, White, 24 in. L, 2 in. W
Mfr # 18349
Zoro # G2270305
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color White
- Type Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds
- Material Polyester
- Performance Temp. -10 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18349
- Zoro # G2270305
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 2 ft. |
Details
Color | White |
Type | Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds |
Material | Polyester |
Performance Temp. | -10 Degrees to 140 Degrees F |
Item | Dot C-2 Conspicuity Tape |
Package Type | Poly Bag |
Thickness | 8 mil |
Adhesion Strength | 96 oz/in |
Standards | FRA224 |
Application | Trucks and Trailers |
Indoor or Outdoor Use | Outdoor |
Minimum Application Temperature | 10 Degrees F |
Reflective Color | White |
Backing Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Package Configuration | Bag |
Product Form | Strip |
Maximum Application Temperature | 140 Degrees F |
Adhesive Material | Acrylic |
Minimum Operating Temperature | -10 Degrees F |
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 24 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 94-01 DODGE RAM LB SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (58502)
- GROCO 3/4" Bronze Extra Long High Speed Thru-Hull Fitting w/Nut (HSTHXL-750-W)
- GATES Silicone Coolant Hose, Blue, 2 in. Dia (24832)
- ROADPRO Chrome Plated Rear Hub Cap, .75 Lip, 8 (RPRHC81258)
- ORALITE Reflective Tape, SB Yellow, 18in. L, 4in. W (18454)
- ORALITE Reflective Tape, Yellow, 3.149 in.W (18375)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 3inW (22668)
- ORALITE Reflective Tape, W 1 In, Green (18773)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-776267-150150)
- ORALITE Reflective Tape, W 2 In, Red/White (18690)
- 3M Conspicuity, Cont, 4 In, Yellow, Railcar (983-71)
- Oralite Automotive Reflective Tape