Shop All Automotive Reflective Tape
Oralite
Reflective Tape, White, 12 in. L, 2 in. W
Mfr # 18347
Zoro # G2270357
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color White
- Type Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds
- Material Polyester
- Performance Temp. -10 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18347
- Zoro # G2270357
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 12" |
Details
Color | White |
Type | Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds |
Material | Polyester |
Performance Temp. | -10 Degrees to 140 Degrees F |
Item | Dot C-2 Conspicuity Tape |
Package Type | Poly Bag |
Adhesion Strength | 96 oz/in |
Standards | DOT, FMVSS |
Thickness | 8 mil |
Application | Trucks and Trailers |
Maximum Operating Temperature | 140 Degrees F |
Adhesive Material | Acrylic |
Minimum Operating Temperature | -10 Degrees F |
Backing Material | Polyester |
Minimum Application Temperature | 10 Degrees F |
Reflective Color | White |
Indoor or Outdoor Use | Outdoor |
Product Form | Strip |
Maximum Application Temperature | 140 Degrees F |
Package Configuration | Bag |
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Spindle, (check dimensions on a previous page) 7.5" x23.75" x5.5" (A-3033)
- WALKER EXHAUST Exhaust Elbow, 41439 (41439)
- BEARING BUDDY Bearing Buddy 41204 Wheel Bearing Protector - 1.781" D, SS (41204)
- CARTER FUEL PUMPS 80-82 Toyota Corolla-6 1.8L (M60419)
- ORALITE Reflective Tape, W 1 In, SB Yellow (18670)
- ORALITE Reflective Tape, W 2 In, Red/White (18697)
- ORALITE Reflective Tape, Red/White, 24 in.L, 2 in.W (18363)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18628)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18627)
- ORALITE Reflective Tape, Red/White, 36 in.L, 2 in.W (18351)
- ORALITE Reflective Tape, 3 in. W, Red/White (18851)
- Oralite Automotive Reflective Tape