Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 6 In, Red
Mfr # 18714
Zoro # G3520727
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Color Red
- Length 50 ft
- Type Emergency Vehicle
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18714
- Zoro # G3520727
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 6 in |
Length | 50 ft |
Details
Color | Red |
Type | Emergency Vehicle |
Material | Polyester |
Performance Temp. | 175 |
Item | Reflective Tape |
Package Type | Roll |
Thickness | 8 mil |
Standards | NFPA 1901 |
Adhesion Strength | 96 oz/in |
Application | Construction, Emergency Vehicles, Utility |
Adhesive Material | Acrylic |
Product Form | Roll |
Maximum Adhesion Time | 5 yr |
Maximum Application Temperature | 175 Degrees F |
Maximum Operating Temperature | 175 Degrees F |
Reflective Technology | Micro Prismatic |
Package Configuration | Roll |
Minimum Application Temperature | 65 Degrees F |
Indoor or Outdoor Use | Outdoor |
Backing Material | Polyester |
Reflective Color | Red |
Backing Texture | Smooth |
Description
Reflective Tape, Reflective Color Red, Width 6 in, Length 50 ft, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO ADJUSTABLE DRINK HOLDER, BLACK (44044)
- WESTWARD Heavy Duty Charging Clip, 80, Red/Black (23PC43)
- READYLIFT 3.0IN FRONT W/1.0IN REAR SST LIFT KIT 19-C RAM 2500 4WD (69-1930)
- GREEN LEAF Coupler Cam Lock 2In M Adapter (GLP 200 CAP)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18797)
- ORALITE Reflective Tape, W 2 In, Red/White (18697)
- ORALITE Reflective Tape, W 1 In, SB Yellow (18670)
- ORALITE Reflective Strip, Agricultural, 1inW (22669)
- ORALITE Reflective Tape, Truck and Trailer Type (18852)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 1inW (22664)
- ORALITE Reflective Tape, W 2 In, Red/White (18690)
- Oralite Automotive Reflective Tape