Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 4 In, SB Yellow
Mfr # 18612
Zoro # G8540743
original price:
$346.70
13% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Yellow
- Length 150 ft.
- Type Rail Cars
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18612
- Zoro # G8540743
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 150 ft. |
Details
Color | Yellow |
Type | Rail Cars |
Material | Polyester |
Performance Temp. | 175 |
Item | Rail Conspicuity Tape |
Standards | FRA224 |
Thickness | 8 mil |
Adhesion Strength | 112 oz/in |
Package Type | Roll, 18 in Pre-Cut Strips |
Application | Rail |
UV Resistant | Yes |
Product Form | Strip |
Adhesive Material | Acrylic |
Reflective Color | Yellow |
Maximum Application Temperature | 175 Degrees F |
Indoor or Outdoor Use | Outdoor |
Reflective Technology | Micro Prismatic |
Backing Material | Polyester |
Maximum Adhesion Time | 10 yr |
Package Configuration | Roll |
Description
Reflective Tape, Reflective Color Yellow, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- MEGAWARE Keelguard 7' Black (20207)
- MAYHEW Pneumatic Separating Fork 1-1/8"- 29 mm (31934)
- CARRAND Polishing Bonnet, 5 to 6 In., Foam (40409AS)
- ORALITE Reflective Tape, W 2 In, White (18653)
- ORALITE Consp Tape, Truck and Trailer, 2"X50Yd (18796)
- ORALITE Reflective Tape, Emergency Vehicle Type (19716)
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Red (18709)
- ORALITE Reflective Tape, W 3 In, Red/White (18848)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18798)
- 3M Reflective Tape, 22.0 Mil, 2"x150', Yellow (T967983Y)
- Oralite Automotive Reflective Tape