Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 4 In, SB Yellow
Mfr # 18609
Zoro # G8540734
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Yellow
- Length 150 ft.
- Type Rail Cars
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18609
- Zoro # G8540734
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 150 ft. |
Details
Color | Yellow |
Type | Rail Cars |
Material | Polyester |
Performance Temp. | 175 |
Item | Rail Conspicuity Tape |
Package Type | Roll |
Adhesion Strength | 112 oz/in |
Standards | FRA224 |
Thickness | 8 mil |
Application | Locomotives, Rail Cars |
UV Resistant | Yes |
Product Form | Roll |
Package Configuration | Roll |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Reflective Technology | Micro Prismatic |
Maximum Application Temperature | 175 Degrees F |
Reflective Color | Yellow |
Maximum Adhesion Time | 10 yr |
Backing Material | Polyester |
Description
Reflective Tape, Reflective Color Yellow, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL76139 Battery Charging Posts (ALL76139)
- ECCO Led Safety Director, Amber, 55 ft. Cable (3455A)
- STEELMAN Honda and Acura 50mm Crankshaft Harmonic Damper Pulley Holding Tool (42021)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7910-360-001F)
- ORALITE Reflective Tape, W 3 In, Red/White (18687)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18627)
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Red (18709)
- ORALITE Reflective Tape, Red, 3.12 in. L, 3.12 in.W (18371)
- ORALITE Reflective Tape, W 2 In, Red/White (18811)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18808)
- ORAFOL AMERICAS Diamond-Plated Red/White Reflective Conspicuity Tape (V52-5549-020150)
- Oralite Automotive Exterior Accessories