Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 2 In, White/Red
Mfr # 19160
Zoro # G3555982
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color 11" White/7" Red
- Length 150 ft.
- Type Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 19160
- Zoro # G3555982
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 150 ft. |
Tape Strip Length | 18 in |
Details
Color | 11" White/7" Red |
Type | Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds |
Material | Polyester |
Performance Temp. | 150 |
Item | Dot Conspicuity Tape |
Thickness | 7 mil |
Standards | DOT, FMVSS, NHTSA |
Adhesion Strength | 80 oz/in |
Package Type | Roll |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Reflective Technology | Micro Prismatic |
UV Resistant | Yes |
Indoor or Outdoor Use | Outdoor |
Maximum Adhesion Time | 3 yr |
Reflective Color | Red, White |
Adhesive Material | Acrylic |
Package Configuration | Roll |
Backing Material | Polyester |
Product Form | Roll |
Maximum Application Temperature | 150 Degrees F |
Description
Reflective Tape, Reflective Color Red, White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 7 mil, Adhesion Strength 80 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Outer Tube Size 2 or Inner Tube Size 3 59" x1.5" x1.5" (A-BP125051500-A)
- BALDWIN FILTERS Hydraulic Filter, 6 x 16 In (P718-5)
- GROTE Standard Tie, Black, 9", 120lb., PK1000 (83-6016-3)
- BALDWIN FILTERS Fuel Filter, 1-13/32x1-19/32x1-13/32 In (PF7824)
- ORALITE Reflective Tape, School Bus Type (18854)
- ORALITE Reflective Tape, W 2 In, Red (18711)
- ORALITE Reflective Tape, W 2 In, White (18676)
- ORALITE Reflective Tape, White, 4 in. L, 2 in. W (18339)
- ORALITE Reflective Tape, Red, 3.12 in. L, 3.12 in.W (18371)
- ORALITE Reflective Tape, Red/White, 12 in.L, 2 in.W (18359)
- ORALITE Reflective Tape, Rail Type (18991)
- Oralite Automotive Exterior Accessories