Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 2 In, White
Mfr # 18734
Zoro # G3521043
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color White
- Length 150 ft.
- Type Fire, EMS and Police Vehicles
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18734
- Zoro # G3521043
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 150 ft. |
Details
Color | White |
Type | Fire, EMS and Police Vehicles |
Material | Polyester |
Performance Temp. | 175 |
Item | Solid Color Conspicuity Material |
Thickness | 8 mil |
Package Type | Roll |
Adhesion Strength | 96 oz/in |
Standards | ASTM D4956, ASTM E1164, ASTM E1347, ASTM E308, ASTM E810 |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Maximum Adhesion Time | 5 yr |
Reflective Color | White |
Maximum Operating Temperature | 175 Degrees F |
Adhesive Material | Acrylic |
Minimum Application Temperature | 65 Degrees F |
Package Configuration | Roll |
Maximum Application Temperature | 175 Degrees F |
Product Form | Roll |
Reflective Technology | Micro Prismatic |
Indoor or Outdoor Use | Outdoor |
Backing Texture | Smooth |
Backing Material | Polyester |
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ119)
- PYLE Marine Radio & Cd/MP3 Player (PLCD43MRB)
- FOUR SEASONS FITTING-SPLICER #8MO (17232)
- E-Z-GO TXT Solenoid, 48V (612711)
- ORALITE Reflective Tape, White, 12 in. L, 2 in. W (18347)
- ORALITE Reflective Tape, Truck and Trailer Type (18684)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18798)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1749-030026)
- ORALITE Reflective Tape, Emergency Vehicle Type (18752)
- ORALITE Reflective Tape, Emergency Vehicle Type (22040)
- ORALITE Reflective Tape, W 2 In, White (18676)
- Oralite Automotive Exterior Accessories