Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 2 In, White
Mfr # 18578
Zoro # G4855873
original price:
$205.22
8% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Silver
- Length 150 ft.
- Type Marine
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18578
- Zoro # G4855873
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 150 ft. |
Details
Color | Silver |
Type | Marine |
Material | PSA |
Performance Temp. | 150 |
Item | Reflective Tape |
Thickness | 10 mil |
Package Type | Roll |
Standards | USCG G-Sec-393A |
Adhesion Strength | 112 oz/in |
Application | Marine |
Package Configuration | Roll |
Product Form | Roll |
Adhesive Material | Acrylic |
Maximum Application Temperature | 150 Degrees F |
Indoor or Outdoor Use | Outdoor |
UV Resistant | Yes |
Minimum Application Temperature | 50 Degrees F |
Reflective Technology | Micro Prismatic |
Maximum Adhesion Time | 10 yr |
Reflective Color | White |
Backing Material | Polyester |
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 10 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK & HERCULINER Peak & Herculiner PEVB53 Peak OEM European Engine Coolant Original Equipment Technology; Violet (P34-PEVB53)
- DB ELECTRICAL Starter For Chevrolet / Gmc C4500 Kodiak / Topkick 2003-2009 17801; Shi0116 (410-44023)
- JET Jhj-2, 2 Ton (453301)
- SHURFLO 1" Raw Water Strainer - 50 Mesh Screen (253-320-01)
- ORALITE Reflective Tape, W 2 In, Red/White (18811)
- ORALITE Reflective Tape, W 2 In, Red/White (18816)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18627)
- ORALITE Reflective Tape, School Bus Type (18854)
- ORALITE Consp Tape, Truck and Trailer, 2"X50Yd (18796)
- ORALITE Reflective Tape, Truck, Polyester (18806)
- 3M Conspicuity Tape Kit, Red/White, 150Ft (051131-06399)
- Oralite Automotive Exterior Accessories