Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 2 In, SB Yellow
Mfr # 18672
Zoro # G4855837
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 150 ft.
- Type School Bus Exits, Windows, Hatches and Perimeters
- Material Polyester
- Performance Temp. 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18672
- Zoro # G4855837
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 150 ft. |
Details
Color | Yellow |
Type | School Bus Exits, Windows, Hatches and Perimeters |
Material | Polyester |
Performance Temp. | 175 |
Item | Conspicuity Reflective Tape |
Package Type | Roll |
Thickness | 8 mil |
Standards | FMVSS |
Adhesion Strength | 112 oz/in |
Application | School Buses |
Maximum Application Temperature | 175 Degrees F |
Adhesive Material | Acrylic |
Reflective Color | Yellow |
Reflective Technology | Micro Prismatic |
Package Configuration | Roll |
Backing Texture | Smooth |
Backing Material | Polyester |
Indoor or Outdoor Use | Outdoor |
Maximum Adhesion Time | 10 yr |
Product Form | Roll |
Maximum Operating Temperature | 175 Degrees F |
Minimum Application Temperature | 65 Degrees F |
Description
Reflective Tape, Reflective Color Yellow, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Standard Power-Rise Stand-Up Pedestal 22.5" to 29.5", Anodized Finish (1612402A)
- YARD TUFF ATV Landscape Drag (ATV-LD)
- ROADPRO CB Microphone Metal Holder, w/Magnet (RP-234)
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 12734N (12734N)
- ORALITE Reflective Tape, W 1 In, SB Yellow (18670)
- ORALITE Consp Tape, Truck and Trailer, 2"X0.5Yd (18382)
- ORALITE Reflective Tape, Truck and Trailer Type (V42-5647-020150)
- ORALITE Reflective Tape, W 2 In, Red/White (18816)
- ORALITE Reflective Tape, Yellow, 3.149 in.W (18375)
- ORALITE Reflective Tape, White, 24 in. L, 2 in. W (18349)
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- Oralite Automotive Reflective Tape