Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 1 In, SB Yellow
Mfr # 18670
Zoro # G3542813
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 150 ft.
- Type School Bus Exits, Windows, Hatches and Perimeters
- Material Polyester
- Performance Temp. 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18670
- Zoro # G3542813
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Color | Yellow |
Type | School Bus Exits, Windows, Hatches and Perimeters |
Material | Polyester |
Performance Temp. | 175 |
Item | Conspicuity Reflective Tape |
Package Type | Roll |
Thickness | 8 mil |
Adhesion Strength | 112 oz/in |
Standards | FMVSS |
Application | School Buses |
Adhesive Material | Acrylic |
Product Form | Roll |
Package Configuration | Roll |
Minimum Application Temperature | 65 Degrees F |
Backing Texture | Smooth |
Maximum Adhesion Time | 10 yr |
Reflective Color | Yellow |
Reflective Technology | Micro Prismatic |
Maximum Application Temperature | 175 Degrees F |
Backing Material | Polyester |
Indoor or Outdoor Use | Outdoor |
Maximum Operating Temperature | 175 Degrees F |
Description
Reflective Tape, Reflective Color Yellow, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Male Elbow, 3/8 x 1/8 In (VS269NTA-6-2)
- BUSHWACKER 02-08 DODGE RAM SB DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (59513)
- SLICK 50 Engine Treat15Oz Slick50 (750001)
- AFTERMARKET Left Hand Head Light fits Volvo Wheel Loader L60E L70E L90E L110E 11170059 (ELJ50-0193)
- ORALITE Reflective Tape, W 2 In, SB Yellow (18672)
- ORALITE Reflective Tape, 2 in W x 30 ft L, 8 mil Thick, Red/White (18804)
- ORALITE Reflective Tape, Emergency Vehicle Type (18736)
- ORALITE Reflective Tape, W 2 In, White/Red (19160)
- ORALITE Consp Tape, Truck and Trailer, 2"X0.5Yd (18382)
- ORALITE Reflective Tape, Emergency Vehicle Type (18712)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- Oralite Automotive Exterior Accessories