Oralite

Reflective Tape, W 1 In, Red/White


product price: $65.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color 11" Red/7" White
  • Length 150 ft.
  • Type Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds
  • Material Polyester
  • Performance Temp. 175
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1"
Length 150 ft.
Tape Strip Length 18 in

Description

Reflective Tape, Reflective Color Red, White, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.