Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 1 In, L 50 Yd, Blue
Mfr # 18762
Zoro # G1285541
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Blue
- Length 150 ft.
- Type Fire, EMS and Police Vehicles
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oralite
- MFR # 18762
- Zoro # G1285541
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Color | Blue |
Type | Fire, EMS and Police Vehicles |
Material | Polyester |
Item | Solid Color Conspicuity Material |
Package Type | Roll |
Thickness | 8 mil |
Adhesion Strength | 96 oz/in |
Standards | FMVSS |
Application | Construction, Emergency Vehicles, Utility |
Adhesive Material | Acrylic |
Minimum Application Temperature | 65 Degrees F |
Reflective Color | Blue |
Product Form | Roll |
Indoor or Outdoor Use | Outdoor |
Backing Material | Polyester |
Backing Texture | Smooth |
Maximum Adhesion Time | 5 yr |
Package Configuration | Roll |
Reflective Technology | Micro Prismatic |
Description
Reflective Tape, Reflective Color Blue, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/2 x 3-9/32 in. (PA4166)
- HELLA BULB 9007/HB5 12V 65 (9007)
- GEARWRENCH 2" to 5" Ratcheting Oil Filter Pliers (3508D)
- MAX VISION Wiper Blade, Conventional, Rubber, 24" Size (MXV241)
- ORALITE Reflective Tape, W 2 In, White (18578)
- ORALITE Reflective Tape, Truck/Trailer Type, PK5 (19567)
- ORALITE Reflective Tape, W 3 In, Red/White (18848)
- ORALITE Reflective Tape, W 1.75 In, Red/White (18814)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18798)
- ORALITE Reflective Tape, Rail Type (18991)
- 3M Reflective Tape, 22.0 Mil, 3"x150', Red/White (T968983R)
- Oralite Automotive Exterior Accessories