Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Truck/Trailer Type, PK5
Mfr # 19568
Zoro # G9535289
product price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color White
- Length 12"
- Type Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 19568
- Zoro # G9535289
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 12" |
Details
Color | White |
Type | Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds |
Material | Polyester |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Dot C-2 Conspicuity Tape |
Thickness | 8 mil |
Adhesion Strength | 96 oz/in |
Standards | DOT, FMVSS |
Package Type | Bag |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Maximum Operating Temperature | 125 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Backing Material | Polyester |
Package Configuration | Bag |
Product Form | Strip |
Adhesive Material | Acrylic |
Reflective Color | White |
Indoor or Outdoor Use | Outdoor |
Maximum Application Temperature | 125 Degrees F |
Minimum Application Temperature | 20 Degrees F |
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIBER Marine Bunk Slides, PK10 (23010)
- TACO MARINE Semi-Rigid Rub Rail Kit - White w/Flex Chrome Insert - 70' (V11-9811WCM70-2)
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW8)
- EZ-STEER Large Outboard Bracket Assembly (EZ60010)
- ORALITE Reflective Tape, Emergency Vehicle Type (22040)
- ORALITE Reflective Tape, W 1 In, Red, (18642)
- ORALITE Reflective Tape, W 2 In, Red/White (18629)
- ORALITE Reflective Tape, W 2 In, Red/White (18692)
- ORALITE Reflective Tape, Truck and Trailer Type (18683)
- ORALITE Reflective Tape, White, 4 in. L, 2 in. W (18339)
- 3M Reflective Tape, White, 1 in. W (983-10)
- Oralite Automotive Reflective Tape