Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Truck, PK25
Mfr # 18381
Zoro # G3161873
product price: $29.35
/pk 25, $1.17/ea
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color 11" Red/7" White
- Length 18"
- Type Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18381
- Zoro # G3161873
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 18" |
Tape Strip Length | 18 in |
Details
Color | 11" Red/7" White |
Type | Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds |
Material | Polyester |
Item | Dot C-2 Conspicuity Tape |
Adhesion Strength | 96 oz/in |
Thickness | 8 mil |
Package Type | Roll |
Standards | DOT, FMVSS, NHTSA |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Reflective Color | Red, White |
Backing Material | Polyester |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Reflective Technology | Micro Prismatic |
Product Form | Strip |
Maximum Adhesion Time | 5 yr |
Package Configuration | Roll |
Description
Reflective Tape, Reflective Color Red, White, Width 2 in, Length 18 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Swivel, 1/4" x 1/4" Male NPT (DOT54S-0404)
- PROFORM Universal Oil Filter Cutter (PFM66490)
- SMITTYBILT SURE STEP REPLACEMENT PAD (PST-01)
- SPECIALTY PRODUCTS CO Alignment Cam Bolt Kit - Rear, 81270 (81270)
- ORALITE Reflective Tape, W 4 In, SB Yellow (18609)
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18794)
- ORALITE Reflective Tape, Emergency Vehicle Type (18736)
- ORALITE Reflective Tape, W 2 In, Red (18644)
- ORALITE Reflective Tape, Truck and Trailer Type (18683)
- ORALITE Reflective Tape, W 2 In, Red/White (18697)
- ORALITE Reflective Tape, W 2 In, Red/White (18811)
- Oralite Automotive Reflective Tape