Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Truck, PK25
Mfr # 18378
Zoro # G0808902
product price: $21.99
/pk 25, $0.88/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color White
- Length 12"
- Type Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18378
- Zoro # G0808902
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 12" |
Details
Color | White |
Type | Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds |
Material | Polyester |
Item | Dot C-2 Conspicuity Tape |
Adhesion Strength | 96 oz/in |
Standards | DOT, FMVSS, NHTSA |
Package Type | Flat Packs |
Thickness | 8 mil |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Reflective Technology | Micro Prismatic |
Backing Material | Polyester |
Reflective Color | White |
Package Configuration | Pack |
Product Form | Strip |
Maximum Adhesion Time | 5 yr |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-31/32 x 14-3/32 in. (PA2487)
- OTC Axle Shaft Seal Installer for Ford (6695)
- AMFLO Funnel Galv Stl 2Qt (75-003)
- MITYVAC Sm Univ Bleed Adapter 3 1/2X6" (MVA811)
- ORALITE Reflective Tape, W 2 In, White (18653)
- ORALITE Reflective Tape, Emergency Vehicle Type (19716)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-775267-300150)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-018075-060150)
- ORALITE Reflective Tape, W 2 In, Red/White (18816)
- ORALITE Reflective Tape, Emergency Vehicle Type (19725)
- ORALITE Reflective Tape, Yellow, 3.149 in.W (18375)
- Oralite Automotive Reflective Tape