Oralite

Reflective Tape, Truck and Trailer Type


product price: $70.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Length 3 in
  • Type Truck and Trailer
  • Material Polyester
  • Performance Temp. -20 Degrees to 125 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3 in
Length 3 in

Description

Reflective Tape, Reflective Color Red, Width 3 in, Length 3 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.