Shop All Automotive Reflective Tape
Oralite
Reflective Tape, School Bus Type
Mfr # V59-010150-020
Zoro # G9180370
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 150 ft.
- Type School Bus Exits, Windows, Hatches and Perimeters
- Material Polycarbonate
- Performance Temp. -20 Degrees to 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # V59-010150-020
- Zoro # G9180370
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Color | Yellow |
Type | School Bus Exits, Windows, Hatches and Perimeters |
Material | Polycarbonate |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Conspicuity Reflective Tape |
Adhesion Strength | 96 oz/in |
Thickness | 9 mil |
Standards | FMVSS |
Package Type | Roll |
Application | School Buses |
Reflective Color | Yellow |
Indoor or Outdoor Use | Outdoor |
Maximum Application Temperature | 125 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Backing Material | Polycarbonate |
Minimum Application Temperature | 20 Degrees F |
Product Form | Roll |
Package Configuration | Roll |
Adhesive Material | Acrylic |
Maximum Operating Temperature | 125 Degrees F |
Reflective Technology | Micro Prismatic |
Description
Reflective Tape, Reflective Color Yellow, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polycarbonate, Thickness 9 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX42 (BX42)
- AGS Brass Connector, Female(3/8-24 Inverted), Male(1/8-27 NPTF), 1/bag (BLF-57B)
- CURT ATV Tow Bll-Lwn Tractor Htch Ball, 1-7/8" (40095)
- FOUR SEASONS FITTING-SPLICER #8 (12308)
- ORALITE Reflective Tape, School Bus Type (V59-020150-020)
- ORALITE Reflective Tape, Truck, Polyester (18806)
- ORALITE Reflective Tape, School Bus Type (18853)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18627)
- ORALITE Reflective Tape, W 2 In, Red/White (18697)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-056)
- ORALITE Reflective Tape, Agriculture Type (18368)
- Oralite Automotive Reflective Tape