Shop All Automotive Reflective Tape
Oralite
Reflective Tape, School Bus Type
Mfr # 18853
Zoro # G9180556
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 150 ft.
- Type School Bus Exits, Windows, Hatches and Perimeters
- Material Polyester
- Performance Temp. -20 Degrees to 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oralite
- MFR # 18853
- Zoro # G9180556
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Color | Yellow |
Type | School Bus Exits, Windows, Hatches and Perimeters |
Material | Polyester |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Conspicuity Reflective Tape |
Package Type | Roll |
Thickness | 8 mil |
Standards | FMVSS |
Adhesion Strength | 96 oz/in |
Application | School Buses |
Package Configuration | Roll |
Reflective Color | Yellow |
Minimum Operating Temperature | -20 Degrees F |
Backing Material | Polyester |
Indoor or Outdoor Use | Outdoor |
Minimum Application Temperature | 20 Degrees F |
Adhesive Material | Acrylic |
Maximum Application Temperature | 125 Degrees F |
Maximum Operating Temperature | 125 Degrees F |
Product Form | Roll |
Description
Reflective Tape, Reflective Color Yellow, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Car Pot, Heater, 12V, 7A (5021)
- COLE HERSEE 3 Pole Trailer Connector (11173-BP)
- 3M Panel Bonding Adhesive (08115)
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- ORALITE Reflective Tape, School Bus Type (18854)
- ORALITE Reflective Tape, School Bus Type (V59-020150-020)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18628)
- ORALITE Reflective Tape, Yellow, 9 in. L, 2 in. W (18366)
- ORALITE Reflective Tape, W 4 In, White (18607)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 1inW (22664)
- INCOM Reflective Tape, Blue Engineer Reflective 2 x 150' (RST542)
- Oralite Automotive Exterior Accessories