Shop All Automotive Reflective Tape
Oralite
Reflective Tape, SB Yellow, 18in. L, 4in. W
Mfr # 18454
Zoro # G2270311
original price:
$3.45
8% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Yellow
- Type Rail Cars
- Material Polyester
- Performance Temp. -10 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18454
- Zoro # G2270311
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 18" |
Details
Color | Yellow |
Type | Rail Cars |
Material | Polyester |
Performance Temp. | -10 Degrees to 140 Degrees F |
Item | Rail Conspicuity Tape |
Standards | FRA224 |
Package Type | Poly Bag |
Thickness | 8 mil |
Adhesion Strength | 96 oz/in |
Application | School Buses |
Minimum Operating Temperature | -10 Degrees F |
Backing Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Adhesive Material | Acrylic |
Reflective Color | Yellow |
Minimum Application Temperature | 10 Degrees F |
Product Form | Strip |
Indoor or Outdoor Use | Outdoor |
Maximum Application Temperature | 140 Degrees F |
Package Configuration | Bag |
Description
Reflective Tape, Reflective Color Yellow, Width 4 in, Length 18 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 4121-3 Aerator Remote Mounting Bracket - 1-1/8 in. (4121-3)
- VALVOLINE 14.1 oz. Tacky Grease Cartridge Blue (VV7013310)
- LPS 14.1 oz Aqua Bearing Grease Cartridge Amber (70514)
- GATES Tri-Power Belts, BX56 (BX56)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18807)
- ORALITE Reflective Tape, Truck, Polyester (18806)
- ORALITE Reflective Tape, White, 4 in. L, 2 in. W (18339)
- ORALITE Reflective Tape, W 6 In, Lime (19718)
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Blue (18762)
- ORALITE Reflective Tape, Railcar Type (R59-040150-010)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- Oralite Automotive Exterior Accessories