Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Red, 3.12 in. L, 3.12 in.W
Mfr # 18371
Zoro # G2419341
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/8"
- Color Red
- Length 3 1/8 in
- Type Heavy Equipment; Farm Machinery; Agricultural; Industrial And Construction Vehicles and Equipment
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18371
- Zoro # G2419341
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3-1/8" |
Length | 3 1/8 in |
Details
Color | Red |
Type | Heavy Equipment; Farm Machinery; Agricultural; Industrial And Construction Vehicles and Equipment |
Material | Polyester |
Performance Temp. | -10 Degrees to 140 Degrees F |
Item | Reflective Tape |
Adhesion Strength | 96 oz/in |
Thickness | 8 mil |
Standards | ASAE S276.7, ASAE S279.15 |
Package Type | Poly Bag |
Application | Agriculture Vehicles |
Minimum Application Temperature | 10 Degrees F |
Adhesive Material | Acrylic |
Maximum Operating Temperature | 140 Degrees F |
Backing Material | Polyester |
Reflective Color | Red |
Package Configuration | Bag |
Maximum Application Temperature | 140 Degrees F |
Indoor or Outdoor Use | Outdoor |
Product Form | Circle |
Minimum Operating Temperature | -10 Degrees F |
Description
Reflective Tape, Reflective Color Red, Width 3 1/8 in, Length 3 1/8 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD Oil Filtr Wrench Plier (3508D)
- TRUCK-LITE LED, Yellow Oval, 6 Diode, Side Turn Signal, Fit 'N Forget S.S.0, 12V (60421Y)
- ECCO SAFETY GROUP LED BEACON: PULSE II, 12-48VDC, PULSE8 FLASH, 7IN, AMBER (7970A)
- GROTE Releasable Tie, Black, 23", 250lb., PK25 (85-6163)
- ORALITE Reflective Tape, Emergency Vehicle Type (18752)
- ORALITE Reflective Tape, W 1 In, White (18732)
- ORALITE Reflective Tape, School Bus Type (V59-020150-020)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-775267-300150)
- ORALITE Reflective Tape, Rail Type (18897)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-775267-150150)
- ORALITE Reflective Tape, W 6 In, Red (18714)
- Oralite Automotive Exterior Accessories