Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Railcar Type
Mfr # R59-040150-020
Zoro # G9180389
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Yellow
- Length 150 ft.
- Type Railcar
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # R59-040150-020
- Zoro # G9180389
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 150 ft. |
Details
Color | Yellow |
Type | Railcar |
Material | Polycarbonate |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Rail Conspicuity Tape |
Standards | FRA224 |
Thickness | 9 mil |
Package Type | Roll |
Adhesion Strength | 96 oz/in |
Application | Rail |
Minimum Application Temperature | 20 Degrees F |
Backing Material | Polycarbonate |
Indoor or Outdoor Use | Outdoor |
Product Form | Roll |
Reflective Technology | Micro Prismatic |
Maximum Application Temperature | 125 Degrees F |
Maximum Operating Temperature | 125 Degrees F |
Adhesive Material | Acrylic |
Package Configuration | Roll |
Minimum Operating Temperature | 20 Degrees F |
Reflective Color | Yellow |
Description
Reflective Tape, Reflective Color Yellow, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polycarbonate, Thickness 9 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A36 (A36)
- PROMARINER ProMariner 31510 Promar1 DS Series Marine Battery Charger, 10Amp / 2 Bank (31510)
- TRANSIT AUTO Rear Brake Drum Shoe Spring Cylinder Kit For Chevrolet Aveo Spark Aveo5 Pontiac G3 Suzuki (K8N-100465)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (20105)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18628)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-056)
- ORALITE Reflective Tape, W 2 In, Red (18711)
- ORALITE Reflective Tape, W 2 In, Red (18644)
- ORALITE Reflective Tape, 2 in W x 30 ft L, 8 mil Thick, Red/White (18804)
- ORALITE Reflective Tape, W 1 In, Green (18773)
- 3M Conspicuity, Cut, 2 In, Yellow, School (983-71 ES)
- Oralite Automotive Exterior Accessories