Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Rail Type
Mfr # 18991
Zoro # G9181265
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White
- Length 150 ft.
- Type Rail Gate Arms and Commercial Vehicle
- Material Polyester
- Performance Temp. -20 Degrees to 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oralite
- MFR # 18991
- Zoro # G9181265
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4" |
Length | 150 ft. |
Details
Color | Red, White |
Type | Rail Gate Arms and Commercial Vehicle |
Material | Polyester |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Rail Conspicuity Tape |
Adhesion Strength | 96 oz/in |
Standards | DOT, NHTSA |
Thickness | 8 mil |
Package Type | Roll |
Application | Commercial Gate Arms, Rail Gate Arms |
Indoor or Outdoor Use | Outdoor |
Maximum Operating Temperature | 125 Degrees F |
Minimum Application Temperature | 20 Degrees F |
Backing Material | Polyester |
Maximum Application Temperature | 125 Degrees F |
Package Configuration | Roll |
Minimum Operating Temperature | -20 Degrees F |
Adhesive Material | Acrylic |
Product Form | Roll |
Reflective Color | Red, White |
Description
Reflective Tape, Reflective Color Red, White, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Straight Tubing-2.00 X 10Ft Aluminized 1 Ap Exhaust, 200A1014 (200A1014)
- GATES G-Force RedLine CVT Belts 25R4108 OEM 3211196 1 1/4" x 42 1/4" (25R4108)
- RONSTAN S19 C-Track End Cap Pair Only (RC91980)
- KEN-TOOL Axle Nut Socket, 4.375" - 8 Pt (30414)
- ORALITE Reflective Tape, Rail Type (18897)
- ORALITE Reflective Tape, Rail Type (18990)
- ORALITE Reflective Tape, Truck/Trailer Type, PK100 (20565)
- ORALITE Reflective Tape, Emergency Vehicle Type (22047)
- ORALITE Reflective Tape, Agriculture Type (18333)
- ORALITE Reflective Tape, W 2 In, Red/White (18692)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-72)
- Oralite Automotive Reflective Tape