Shop All Automotive Reflective Tape
This Product is Discontinued
Oralite
Reflective Tape, Flourescent Orange, 1in.W (Discontinued)
Mfr # 22042
Zoro # G2419335
This Product is Discontinued
Key Features
- Width 1"
- Color Fluorescent Orange
- Length 150 ft.
- Type Telecom, DOT, Fire, EMS and Police Vehicles
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 22042
- Zoro # G2419335
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Color | Fluorescent Orange |
Type | Telecom, DOT, Fire, EMS and Police Vehicles |
Material | Vinyl |
Item | Conformable Graphic Sheet |
Standards | ASTM D4956 Type III |
Thickness | 18 mil |
Package Type | Roll |
Reflective Technology | Micro Prismatic |
Reflective Color | Fluorescent Orange |
Backing Material | Vinyl |
Indoor or Outdoor Use | Outdoor |
Package Configuration | Roll |
Adhesive Material | Acrylic |
Product Form | Roll |
Description
Reflective Tape, Reflective Color Fluorescent Orange, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 18 mil, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.