Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # V98-77675-300150
Zoro # G9188895
product price: $2,355.99
/ea
Free Shipping & Returns
$2,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Fluorescent Lime
- Length 150 ft.
- Type Telecom, DOT, Fire, EMS and Police Vehicles
- Material Vinyl
- Performance Temp. -20 Degrees to 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # V98-77675-300150
- Zoro # G9188895
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 30" |
Length | 150 ft. |
Description
Reflective Tape, Reflective Color Fluorescent Lime, Red, Width 30 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 22 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 4 oz Bottle, Silicone Oil, 350 ISO Viscosity (56304)
- BUYERS PRODUCTS 3- Hole Black Powder Coated Drop Forged Bolt-On Heavy-Duty Towing Hook (B076A)
- HOT SHOTS Use To Reduce The Friction In Engine Increase Fuel Economy Up To 5 Percent Reduction In Oil Operat (HSSFR308Z)
- DAYCO Auto V-Belt, Industry Number 11A1550 (15610)
- ORALITE Reflective Tape, W 3 In, Red/White (18687)
- ORALITE Reflective Tape, W 1 In, Red, (18642)
- ORALITE Reflective Tape, W 6 In, Red (18714)
- ORALITE Reflective Tape, W 2 In, White (18676)
- ORALITE Reflective Tape, White, 12 in. L, 2 in. W (18347)
- ORALITE Reflective Tape, White, 24 in. L, 2 in. W (18349)
- ABRAMS 2" in x 30' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Yellow (DOTC2 2 x 30-Y)
- Oralite Automotive Reflective Tape