Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # V98-776267-150150
Zoro # G9533968
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Color Red/Fluorescent Lime
- Length 50 yd
- Type Emergency Vehicle
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # V98-776267-150150
- Zoro # G9533968
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 15 in |
Length | 50 yd |
Description
Reflective Tape, Reflective Color Fluorescent Lime, Red, Width 15 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 22 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 93-97 Ford Ranger Altezza Tail Light Smoke (LT-RAN93G-TM)
- BECKSON MARINE 4" Clear Center Screw Out Deck Plate - Black (DP40-B-C)
- X-TRA SEAL Tire Emergency Repair Kit (12-362TOTE)
- LISLE Stone Set Replacement for Lis10500 (10550)
- ORALITE Reflective Tape, Truck and Trailer Type (18379)
- ORALITE Reflective Tape, Railcar Type (18608)
- ORALITE Reflective Tape, W 2 In, Red/White (18697)
- ORALITE Reflective Tape, W 1 In, White (18732)
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Red (18709)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1749-030026)
- SUPERIOR ELECTRIC 2" x 50' ft High Visibility Conspicuity DOT-C2 Approved Reflective Safety Tape - 6" Red / 6" White (RVA1553)
- Oralite Automotive Reflective Tape