Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # V98-775267-300150
Zoro # G0992630
product price: $2,206.99
/ea
Free Shipping & Returns
$2,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Color Blue,Red,White
- Length 50 yd
- Type Emergency Vehicle
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # V98-775267-300150
- Zoro # G0992630
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 30 in |
Length | 50 yd |
Description
Reflective Tape, Reflective Color Fluorescent Lime, Red, Width 30 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 22 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, 1 gal., Concentrate (846439)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc J Hold Down Bolt 6PK (34823)
- SPRINGFIELD MARINE 2-7/8" Series Trac-Lock Locking Slide & Swivel (1100521L1)
- SURE SHOT Repait Kit, Partial, For Model M (KM5)
- ORALITE Reflective Tape, Rail Type (18897)
- ORALITE Reflective Tape, Agriculture Type (18368)
- ORALITE Reflective Tape, W 3 In, Red/White (18687)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18623)
- ORALITE Reflective Tape, Emergency Vehicle Type (22043)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-776267-150150)
- 3M Conspicuity, Cont, 2 In, Yellow, School (983-71 ES)
- Oralite Automotive Reflective Tape