Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # V98-1121275-060150
Zoro # G9536208
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Color Red/Fluorescent Lime
- Length 50 yd
- Type Emergency Vehicle
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # V98-1121275-060150
- Zoro # G9536208
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 6 in |
Length | 50 yd |
Details
Color | Red/Fluorescent Lime |
Type | Emergency Vehicle |
Material | vinyl |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Reflective Tape |
Adhesion Strength | 96 oz/in |
Thickness | 22 mil |
Standards | NFPA 1901 |
Package Type | Roll |
Application | Construction, Emergency Vehicles, Utility |
Adhesive Material | Acrylic |
Minimum Operating Temperature | -20 Degrees F |
Backing Material | Vinyl |
Package Configuration | Roll |
Indoor or Outdoor Use | Outdoor |
Minimum Application Temperature | 20 Degrees F |
Maximum Operating Temperature | 125 Degrees F |
Product Form | Roll |
Maximum Application Temperature | 125 Degrees F |
Reflective Technology | Micro Prismatic |
Reflective Color | Fluorescent Lime, Red |
Backing Texture | Smooth |
Description
Reflective Tape, Reflective Color Fluorescent Lime, Red, Width 6 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 22 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3162)
- PHASETECH Square Grille (CI7X-SG)
- BUYERS PRODUCTS ATM Type Low Profile Dual Fuse Holder 10 Amp Main 5 Amp Added (5601005)
- ALUMINUM TANK INDUSTRIES DOT 55 GAL RECTANGLE REFUELING TANK (TTR55)
- ORALITE Reflective Tape, W 1 In, Red/White (18682)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1249-030026)
- ORALITE Reflective Tape, 3 in. W, Red/White (18851)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1749-030026)
- ORALITE Reflective Tape, School Bus Type (18853)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-776267-150150)
- ORALITE Reflective Tape, Agriculture Type (18320)
- Oralite Automotive Exterior Accessories