Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # 22047
Zoro # G9180635
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color White
- Length 150 ft.
- Type Telecom, DOT, Fire, EMS and Police Vehicles
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 22047
- Zoro # G9180635
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Color | White |
Type | Telecom, DOT, Fire, EMS and Police Vehicles |
Material | Vinyl |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Conformable Graphic Sheet |
Adhesion Strength | 96 oz/in |
Package Type | Roll |
Thickness | 8 mil |
Standards | ASTM D4956 |
Application | Emergency Vehicle |
Minimum Operating Temperature | -20 Degrees F |
Product Form | Roll |
Adhesive Material | Acrylic |
Reflective Technology | Micro Prismatic |
Minimum Application Temperature | 20 Degrees F |
Reflective Color | White |
Indoor or Outdoor Use | Outdoor |
Maximum Application Temperature | 125 Degrees F |
Package Configuration | Roll |
Maximum Operating Temperature | 125 Degrees F |
Backing Material | Vinyl |
Description
Reflective Tape, Reflective Color White, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Ground Strap Braided, 13 In (84-9559)
- NOCO Battery Charger, 30 A Input, 6 ft L Cable (GENPRO10X3)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- CRAFTSMAN Fluid Extractor (CMMT98350)
- ORALITE Reflective Tape, W 2 In, Red/White (18690)
- ORALITE Reflective Tape, School Bus Type (V59-020150-020)
- ORALITE Reflective Tape, Truck and Trailer Type (18683)
- ORALITE Reflective Tape, W 4 In, SB Yellow (18609)
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18794)
- ORALITE Reflective Tape, W 2 In, Red/White (18816)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18628)
- Oralite Automotive Exterior Accessories