Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # 22043
Zoro # G9180337
original price:
$55.09
20% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Blue
- Length 150 ft.
- Type Telecom, DOT, Fire, EMS and Police Vehicles
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 22043
- Zoro # G9180337
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Color | Blue |
Type | Telecom, DOT, Fire, EMS and Police Vehicles |
Material | Vinyl |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Conformable Graphic Sheet |
Thickness | 8 mil |
Standards | ASTM D4956 |
Adhesion Strength | 96 oz/in |
Package Type | Roll |
Application | Emergency Vehicle |
Backing Material | Vinyl |
Maximum Operating Temperature | 125 Degrees F |
Package Configuration | Roll |
Product Form | Roll |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Reflective Color | Blue |
Reflective Technology | Micro Prismatic |
Minimum Operating Temperature | -20 Degrees F |
Maximum Application Temperature | 125 Degrees F |
Minimum Application Temperature | 20 Degrees F |
Description
Reflective Tape, Reflective Color Blue, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS Super Duty O2 Wrench, 6pt./12pt. (88750B)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S1914)
- GROTE Spot Lamp, LED, Rubber Housing, Clear (63561)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M10x1.0 Inverted), 10/bag (BLF-29)
- ORALITE Reflective Tape, Agriculture Type (18320)
- ORALITE Reflective Tape, Red/White, 18 in.L, 2 in.W (18352)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-056)
- ORALITE Reflective Tape, W 2 In, White (18734)
- ORALITE Reflective Tape, W 2 In, Red/White (18811)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18798)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- Oralite Automotive Exterior Accessories