Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # 19716
Zoro # G9180529
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Red
- Length 150 ft.
- Type Telecom, DOT, Fire, EMS and Police Vehicles
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 19716
- Zoro # G9180529
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 6" |
Length | 150 ft. |
Details
Color | Red |
Type | Telecom, DOT, Fire, EMS and Police Vehicles |
Material | Polyester |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Conformable Graphic Sheet |
Thickness | 8 mil |
Package Type | Roll |
Adhesion Strength | 96 oz/in |
Standards | ASTM D4956 |
Application | Construction, Emergency Vehicles, Utility |
Package Configuration | Roll |
Indoor or Outdoor Use | Outdoor |
Maximum Operating Temperature | 125 Degrees F |
Reflective Color | Red |
Adhesive Material | Acrylic |
Minimum Application Temperature | 20 Degrees F |
Maximum Application Temperature | 125 Degrees F |
Reflective Technology | Micro Prismatic |
Product Form | Roll |
Backing Material | Vinyl |
Minimum Operating Temperature | -20 Degrees F |
Description
Reflective Tape, Reflective Color Red, Width 6 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Expandable Plug Kit (822593)
- LANG TOOLS Wheel Stud Installer with Rethreaders (802)
- FOUR SEASONS Dodge Van-Fullsize 90-86 (55760)
- BIOBOR Diesel Conditioner and Cetane, 1 gal. (BBDCPLUSJUG01US)
- ORALITE Reflective Tape, Truck and Trailer Type (18379)
- ORALITE Reflective Tape, School Bus Type (18853)
- ORALITE Reflective Strip, Agricultural, 1inW (22669)
- ORALITE Reflective Tape, W 1 In, Green (18773)
- ORALITE Reflective Tape, 3 in. W, Red/White (18851)
- ORALITE Reflective Tape, W 4 In, White (18607)
- 3M Reflective Tape, Polyester, 30 ft. L (983-32)
- Oralite Automotive Exterior Accessories