Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Agriculture Type
Mfr # 18333
Zoro # G9180538
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 5"
- Type Heavy Equipment; Farm Machinery; Agricultural; Industrial And Construction Vehicles and Equipment
- Material Polyester
- Performance Temp. -20 Degrees to 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oralite
- MFR # 18333
- Zoro # G9180538
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 5" |
Details
Color | Red |
Type | Heavy Equipment; Farm Machinery; Agricultural; Industrial And Construction Vehicles and Equipment |
Material | Polyester |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Reflective Tape |
Adhesion Strength | 96 oz/in |
Standards | ASAE S276.7 |
Thickness | 8 mil |
Package Type | Bag |
Application | Agriculture Vehicles |
Minimum Application Temperature | 20 Degrees F |
Maximum Operating Temperature | 125 Degrees F |
Indoor or Outdoor Use | Outdoor |
Reflective Color | Red |
Adhesive Material | Acrylic |
Package Configuration | Bag |
Backing Material | Polyester |
Maximum Application Temperature | 125 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Reflective Tape, Reflective Color Red, Width 2 in, Length 5 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht1094H (EHT1094H)
- S.U.R. & R. AUTO PARTS Male Elbow 5/8" Tube X 1/2" NPT (2) (SRRABE550)
- BECKSON MARINE 1" Drain Plug Screw Type w/Gasket - Black (DP10-B)
- VDO VDO Cockpit Marine 52mm (2-1/16") Voltmeter- Black Dial/Bezel (332-11805)
- ORALITE Reflective Tape, W 4 In, SB Yellow (18609)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-775267-150150)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-776267-060150)
- ORALITE Reflective Tape, Yellow, 18 in. L, 4 in. W (18453)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-018075-060150)
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18803)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23/3924S)
- Oralite Automotive Reflective Tape