Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Agriculture Type
Mfr # 18320
Zoro # G9534589
original price:
$1.59
12% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Red
- Length 9 in
- Type Agriculture
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18320
- Zoro # G9534589
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 9 in |
Details
Color | Red |
Type | Agriculture |
Material | Polyester |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Reflective Tape |
Thickness | 8 mil |
Standards | ASAE S276.7 |
Package Type | Bag |
Adhesion Strength | 96 oz/in |
Application | Agriculture Vehicles |
Package Configuration | Bag |
Reflective Color | Red |
Maximum Operating Temperature | 125 Degrees F |
Backing Material | Polyester |
Minimum Operating Temperature | -20 Degrees F |
Maximum Application Temperature | 125 Degrees F |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Minimum Application Temperature | 20 Degrees F |
Description
Reflective Tape, Reflective Color Red, Width 2 in, Length 9 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco In-Line Non-return Valve - 3/4" (29295-1011)
- MOTORCRAFT Sensor-Hego Oxygen Sensor, Dy1185 (DY1185)
- STENS Oem Replacement Belt 265-954 For Scag 484100 (265-954)
- WOLO On/Off Pressure Switch for Compressor (PS-2)
- ORALITE Reflective Tape, W 2 In, White (18800)
- ORALITE Reflective Tape, W 2 In, Red (18711)
- ORALITE Reflective Tape, Railcar Type (R59-040150-010)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18627)
- ORALITE Reflective Tape, Truck and Trailer Type (V42-5647-020150)
- ORALITE Reflective Tape, Emergency Vehicle Type (19725)
- DIAMOND GRADE Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-74-3)
- Oralite Automotive Exterior Accessories