Shop All Automotive Reflective Tape
Oralite
Reflective Tape, 3 in. W, Red/White
Mfr # 18851
Zoro # G4855855
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Red/White RH Diagonal
- Length 150 ft.
- Type Rail Gate Arms and Commercial Vehicle
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18851
- Zoro # G4855855
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3" |
Length | 150 ft. |
Tape Strip Length | 16 in |
Details
Color | Red/White RH Diagonal |
Type | Rail Gate Arms and Commercial Vehicle |
Material | Polyester |
Performance Temp. | 175 |
Item | Rail Conspicuity Tape |
Thickness | 8 mil |
Adhesion Strength | 112 oz/in |
Package Type | Roll |
Standards | FRA224 |
Application | Commercial Vehicles, Rail Gate Arms |
Reflective Color | Red/White Diagonal RH |
Maximum Operating Temperature | 175 Degrees F |
Backing Material | Polyester |
Indoor or Outdoor Use | Outdoor |
Package Configuration | Roll |
Maximum Adhesion Time | 5 yr |
Maximum Application Temperature | 175 Degrees F |
Adhesive Material | Acrylic |
Product Form | Roll |
Description
Reflective Tape, Reflective Color Red/White Diagonal RH, Width 3 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO Windshield Washer Fluid, V60-0148 (V60-0148)
- SOLAS HR Titan, 3-Blade Propeller For Yamaha, 21in Pitch, 13.88in Dia. (3451-139-21)
- RHINO-RACK Ski and Snowboard Carrier, 4 Skis or 2 Snowboards (574)
- SMC DOT Fitting, Male Elbow, 5/8", 1/2" NPT (KV2L15-37S)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18798)
- ORALITE Reflective Tape, School Bus Type (V59-020150-020)
- ORALITE Reflective Tape, Truck and Trailer Type (18385)
- ORALITE Reflective Tape, Truck and Trailer Type (V42-5647-020150)
- ORALITE Reflective Tape, W 2 In, Red (18711)
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18621)
- ORALITE Reflective Tape, Emergency Vehicle Type (18712)
- Oralite Automotive Exterior Accessories