Shop All Automotive Reflective Tape
Oralite
Consp Tape, Truck and Trailer, 2"X8.33Yd
Mfr # 18803
Zoro # G4132326
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 11 in Red/7 in White
- Length 25 ft
- Type Truck and Trailer
- Material Polyester
- Standards DOT, FMVSS, NHTSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18803
- Zoro # G4132326
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 25 ft |
Tape Strip Length | 18 in |
Details
Color | 11 in Red/7 in White |
Type | Truck and Trailer |
Material | Polyester |
Item | Reflective Sticker |
Standards | DOT, FMVSS, NHTSA |
Thickness | 8 mil |
Package Type | Sticker |
Adhesion Strength | 96 oz/in |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Reflective Color | Red, White |
Indoor or Outdoor Use | Outdoor |
Adhesive Material | Acrylic |
Reflective Technology | Micro Prismatic |
Minimum Application Temperature | 65 Degrees F |
Backing Texture | Smooth |
Maximum Adhesion Time | 5 yr |
Backing Material | Polyester |
Package Configuration | Sticker |
Description
Reflective Sticker, Reflective Color Red, White, Width 2 in, Length 25 ft, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Tank Kit (PC25)
- MAIN FILTER SPEECO 390601A0 Replacement/Interchange Spin-On Filter (MF0057995)
- CURT Flat 4-Way Connector Plug, 58031 (58031)
- RONSTAN Fairlead Stainless Lined I D:18mm Black (RF2358)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18807)
- ORALITE Reflective Tape, W 2 In, SB Yellow (18672)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18628)
- ORALITE Reflective Tape, Truck/Trailer Type, PK5 (19568)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1749-030026)
- ORALITE Reflective Tape, Emergency Vehicle Type (18752)
- 3M Conspicuity Reflective Tape, 2 in W x 50 yd L, 10 mil Thick, Red/White (913-32)
- Oralite Automotive Reflective Tape