Shop All Automotive Reflective Tape
Oralite
Consp Tape, Truck and Trailer, 2"X8.33Yd
Mfr # 18794
Zoro # G3970066
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 25 ft
- Type Truck and Trailer
- Material Polyester
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18794
- Zoro # G3970066
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 25 ft |
Details
Color | White |
Type | Truck and Trailer |
Material | Polyester |
Item | Reflective Sticker |
Thickness | 8 mil |
Standards | DOT, FMVSS, NHTSA |
Package Type | Sticker |
Adhesion Strength | 96 oz/in |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Backing Material | Polyester |
Minimum Application Temperature | 65 Degrees F |
Reflective Technology | Micro Prismatic |
Indoor or Outdoor Use | Outdoor |
Backing Texture | Smooth |
Reflective Color | White |
Maximum Adhesion Time | 5 yr |
Package Configuration | Sticker |
Adhesive Material | Acrylic |
Description
Reflective Sticker, Reflective Color White, Width 2 in, Length 25 ft, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Honda Cr-V 06-02 Compressor Kit, Kt1031A (KT1031A)
- SPEC-D TUNING 93-97 Ford Ranger Altezza Tail Light Smoke (LT-RAN93G-TM)
- PERFORMANCE TOOL Ignition Point File, W123C (W123C)
- SUR&R Fuel Tubing, 3/8" Outside dia., 100 ft. L (K010100)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18797)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-1121275-060150)
- ORALITE Reflective Tape, W 3 In, Red/White (18687)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1749-030026)
- ORALITE Reflective Tape, W 1 In, White (18732)
- ORALITE Reflective Tape, White, 12 in. L, 2 in. W (18347)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- Oralite Automotive Reflective Tape