Shop All Automotive Reflective Tape
Oralite
Consp Tape, Truck and Trailer, 2"X0.5Yd
Mfr # 18397
Zoro # G4194452
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color 11 in Red/7 in White
- Length 18 in
- Type Truck and Trailer
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18397
- Zoro # G4194452
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 18 in |
Tape Strip Length | 18 in |
Details
Color | 11 in Red/7 in White |
Type | Truck and Trailer |
Material | Polyester |
Item | Reflective Sticker |
Adhesion Strength | 96 oz/in |
Standards | DOT, FMVSS, NHTSA |
Package Type | Sticker |
Thickness | 8 mil |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Reflective Color | Red, White |
Indoor or Outdoor Use | Outdoor |
Product Form | Sticker |
Backing Material | Polyester |
Adhesive Material | Acrylic |
Package Configuration | Sticker |
Maximum Adhesion Time | 5 yr |
Description
Reflective Sticker, Reflective Color Red, White, Width 2 in, Length 18 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK50 (5954-050F)
- WAI GLOBAL STRDR 39MT 24V (6826N)
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- DAYCO 7/32 In. X 50 Ft. (Spool) Washer Tubing, 80207 (80207)
- ORALITE Reflective Tape, W 2 In, White/Red (19160)
- ORALITE Reflective Tape, W 2 In, Red/White (18692)
- ORALITE Reflective Tape, W 2 In, White (18679)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18797)
- ORALITE Reflective Tape, Truck and Trailer Type (18385)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18627)
- 3M Conspicuity, Cut, 2 In, Yellow, School (983-71 ES)
- Oralite Automotive Exterior Accessories