Shop All Decals, Magnets & Emblems
Oralite
American Flag Decal, Reflect, 6.5x3.75 In
Mfr # 18376
Zoro # G1075383
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trucks, Trailers, Recreational and other Automotive
- Package Type Decal
- Width 3-3/4"
- Material Polyester
- Legend American Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 18376
- Zoro # G1075383
- Country of Origin United States
- Category Decals, Magnets & Emblems
Dimensions
Width | 3-3/4" |
Length | 6-1/2" |
Details
Item | American Flags |
Type | Trucks, Trailers, Recreational and other Automotive |
Package Type | Decal |
Material | Polyester |
Legend | American Flag |
Thickness | 8 mil |
Adhesion Strength | 96 oz/in |
Color | Red, White, Blue |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Reflective Technology | Micro Prismatic |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Reflective Color | Blue, Red, White |
Package Configuration | Decal |
Backing Material | Polyester |
Maximum Adhesion Time | 5 yr |
Description
Reflective Decal, Reflective Color Blue, Red, White, Width 3 3/4 in, Length 6 1/2 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO CB Extension Speaker, w/Swivel, 2-3/4" (RP-108C)
- WIX FILTERS Engine Oil Filter, 57937 (57937)
- ENERPAC Plate (Y588101)
- MAYHEW REPLACEMENT CABLE ASSEMBLY (MY28682)
- ORALITE American Flag Decal, Reflect, 14x7.75 (18377)
- CAR DEALER DEPOT 7 1/2" White & Blue Adhesive Windshield Numbers: 0 Pk (164-0)
- TEAM PROMARK Georgia Tech Yellow Jackets Auto Emblem Helmet Design (8162085121)
- AFTERMARKET Colt Tractor Decal Set Fits Massey Harris (MAE30-1439)
- DICOR Dicor DCRRP-RC320S 32 oz Dicor Rubber Roof Cleaner Spray (DCRRP-RC320S)
- AFS Military Car Magnets-Marines (11038)
- CAR DEALER DEPOT 9 1/2" Chartreuse Adhesive Windshield Numbers: 4 Pk (111-4)
- Oralite Decals, Magnets & Emblems