Shop All Automotive Reflective Tape
Oralite
5 Year Rflct Tape, Agricultural, Poly, 3inW
Mfr # 22668
Zoro # G3952383
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color Yellow
- Length 25 ft
- Type Agriculture, Construction
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oralite
- MFR # 22668
- Zoro # G3952383
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3 in |
Length | 25 ft |
Details
Color | Yellow |
Type | Agriculture, Construction |
Material | Polyester |
Item | Reflective Tape |
Adhesion Strength | 112 oz/in |
Package Type | Roll |
Thickness | 8 mil |
Standards | ANSI, ASAE S276.7 |
Application | School Buses |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Product Form | Roll |
Backing Material | Polyester |
Maximum Adhesion Time | 5 yr |
Reflective Technology | Micro Prismatic |
Package Configuration | Roll |
Reflective Color | Yellow |
Description
Reflective Tape, Reflective Color Yellow, Width 3 in, Length 25 ft, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3171)
- MOTORMITE STARTER MOUNTING BOLT TYPE 3 LONG 3/8-16 (72182)
- TITAN Vise Jaw Pads, 2 Piece (TIT22019)
- VELVAC Spot Mirror, Center Mount (708442)
- ORALITE Reflective Tape, White, 4 in. L, 2 in. W (18339)
- ORALITE Reflective Tape, Truck and Trailer Type (18849)
- ORALITE Reflective Tape, Truck and Trailer Type (18385)
- ORALITE Reflective Tape, Truck/Trailer Type, PK100 (20565)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18627)
- ORALITE Reflective Tape, Truck and Trailer Type (18684)
- DIAMOND GRADE Reflective Tape, 6" W, 150 ft. L (983-10)
- Oralite Automotive Reflective Tape