Shop All Drip Irrigation Accessories
Oraline
Orbit Irrigation 7572449 0.5 in. Blu-Lock MPT Adapter; Black & Blue
Mfr # 7572449
Zoro # G804054282
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oraline
- MFR # 7572449
- Zoro # G804054282
- UPC # 46878319745
- Country of Origin China
- Category Drip Irrigation Accessories
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Blu-lock mpt adapter
- Color Family: Black/Blue
- Material: Plastic
- Type: MPT Adapter
- Connection Inlet: 1/2 in.
- MPT: 1/2 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDSON Stay Dry Rubber Gloves, Large (HA972691)
- STENS Notched Medium-Lift Blade 340-230 For Ayp 594892801 (340-230)
- ZORO SELECT 19 ft 10 in x 29 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC30)
- BRIGGS & STRATTON CAP-FUEL TANK (846987)
- RAINBIRD Rainbird Riser Connection Kit RCKIT-1PK (4678850)
- ORBIT DRP IRAG MNF 1-PORT 1/2"" (67050)
- THRIFCO PLUMBING Tape-Loc Shuut-Off Valve (6862319)
- ORBIT DRIP IRRGTN COUPLER 1/2"" (67466)
- ORBIT PRSR REGLATOR 25PSI 3/4"" (67740)
- RAIN BIRD Half Circle Micro Spray, Black (MSSTKTH1S)
- BUR-CAM PUMPS Bur-Cam Pumps 506532SS .75 HP Dual - Application Pump (506532SS)
- Oraline Drip Irrigation Accessories