Shop All Drip Irrigation Accessories
Oraline
Orbit Irrigation 273964 12 in. Spray Head
Mfr # 273964
Zoro # G704040149
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oraline
- MFR # 273964
- Zoro # G704040149
- UPC # 46878545120
- Country of Origin China
- Category Drip Irrigation Accessories
Description
The new Orbit Professional Series 12 in. Spray Head brings rugged elegance to the irrigation . It is ideal for use in residential and commercial landscapes, and handles the most intricately designed, high maintenance areas with ease.
Features- 10 feet to 15 feet spray radius for large-sized lawns
- Nozzle easily adjusts spray from part to full circle
- Five sealing surfaces defend against leaks on the stem and cap
- Our new seal is over-molded with a core of ridged plastic, standing up to corrosives
- Pressure activated seal, seals tight to the cap and stem
- A strong, fortified cap with superior threads
- The surface area of the filter has been improved and strengthened
- The body has added buttresses under the cap for better grip
- Spray head pockets are designed to catch debris preventing wear and tear on the entire irrigation system
- Stem works in tandem with the wiper seal and cap to help prevent leaks
- Stem threaded to fit all major manufacturers female threaded nozzles
- Ratchet stem allows quick directional adjustments
- Heavy-Duty stainless steel spring assures complete sprinkler retraction
- Size : 3 in.
- Length: 3 in.
- Width: 3 in.
- Height: 5 in.
- Country of Origin: USA
- Weight: 0.59 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD BADGER POWER Wild Badger Power Universal LinkOn 10-inch Fixed Pole Saw Attachment (MFT26I-PS-FA)
- ULTRA CHEWY Peanut Butter Treats For Dogs 2.8 oz (7989-1)
- SOLO Universal Wand and Shut-off Assembly (8956-N)
- OREGON PowerCut Saw Chain, .325" Pitch, .063" Gauge, 25' Reel (22LGX025U)
- ORALINE Orbit Irrigation 7572449 0.5 in. Blu-Lock MPT Adapter; Black & Blue (7572449)
- ORBIT 3/4 in. Threaded Drip Irrigation Adapter (67493)
- RAIN BIRD Tubing Stake, 1/4 In, Blk, Plstc, PK10 (TS25-10PS2)
- ORBIT Brass Slip-Lok End Plug (92420L)
- ORBIT 1/4 in. Barbed Drip Irrigation Coupler , 25PK (67402)
- ORBIT SLIP-LOK HSE ADPTR BRSS (92320W)
- RAINDRIP REGULATOR PRESSURE 3/4"" (45200UB)
- Oraline Drip Irrigation Accessories