Shop All Automotive Reflective Tape
Orafol Americas
Green Reflective Daybright Safety Tape
Mfr # V92-2749-010150
Zoro # G702680460
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Color Green
- Length 7
- Material Polyester
- Outside Diameter 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orafol Americas
- MFR # V92-2749-010150
- Zoro # G702680460
- UPC # 401136386723
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 7 |
Length | 7 |
Outside Diameter | 1.05 |
Overall Height | 1.2 |
Details
Color | Green |
Material | Polyester |
Description
This tough, weather-resistant Daybright retroreflective safety tape gives your truck, van or trailer enhanced visibility during the day and added reflectivity at night. This reflective safety tape applies to almost any surface and can even be used on tools, tool boxes and machinery—wherever increased visibility is needed. 1"W x 150'L rolls with a peel and stick back. Green color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALMARK INDUSTRIAL 6PK DW12 BLK Batt Mount (BM-DW12-BLK-6)
- WISE SEATS Seat, Grey Poly, #WD140LS-717 (WD140LS-717)
- ATTWOOD Swivl-Eze 278ANZPM1 278 Pro Mount Seat Mount (278ANZPM-1)
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 800A, Red/Black (6205)
- ORAFOL AMERICAS Blue Reflective Daybright Safety Tape (V92-2349-010150)
- ORAFOL AMERICAS Red Reflective Daybright Safety Tape (V92-1249-010150)
- ORAFOL AMERICAS Diamond-Plated Red/White Reflective Conspicuity Tape (V52-5549-020150)
- ORAFOL AMERICAS Silver Reflective Daybright Safety Tape (V92-1549-010150)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18623)
- ORALITE Reflective Tape, Rail Type (18897)
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- Orafol Americas Automotive Exterior Accessories